- Straight Thread O-Ring Connector to Flareless for 5/8" Port Size & 1/2" O.D. Tubing
| No. of Ends | 2 |
| Fitting Description | Straight Thread O-Ring Connector to Flareless |
| SAE Reference No. | 080120 |
| Hex Size | 1 in |
| Material | Stainless Steel |
| Fitting Angle | 45° |
| Fitting Type | Adapter |
| Overall Length | 1.51 in |
| End Size | 5/8 O-Ring Boss(m) |
| Port Size | 5/8 |
| End Types | O-Ring Boss & Flareless |
| Tube O.D. | 1/2 in |
| Weight | 0.075 LB |

