- Straight Thread O-Ring Connector to Flareless for 3/4" Port Size & 3/4" O.D. Tubing
| Fitting Type | Adapter |
| Hex Size | 1 1/4 in |
| Material | Stainless Steel |
| Fitting Description | Straight Thread O-Ring Connector to Flareless |
| End Types | O-Ring Boss & Flareless |
| Tube O.D. | 3/4 in |
| Fitting Angle | 45° |
| SAE Reference No. | 080120 |
| End Size | 3/4 O-Ring Boss(m) |
| Overall Length | 1.79 in |
| Port Size | 3/4 |
| No. of Ends | 2 |
| Weight | 0.47 LB |

