- 90° Swivel Elbow for 1/4" O.D. Tubing
| M | 0.89 in |
| End Types | Flareless |
| Fitting Description | 90° Swivel Elbow |
| End Size | 1/4 Flareless(f) |
| No. of Ends | 2 |
| Material | Stainless Steel |
| Across Wrench Flats | 7/16 in |
| Fitting Angle | 90°, Swivel |
| SAE Reference No. | 080221 |
| N | 0.89 in |
| Tube O.D. | 1/4 in |
| Weight | 0.044 LB |

