- 90° Swivel Elbow for 3/4" O.D. Tubing
| Tube O.D. | 3/4 in |
| End Types | Flareless |
| Fitting Description | 90° Swivel Elbow |
| Across Wrench Flats | 1 1/16 in |
| M | 1.58 in |
| End Size | 3/4 Flareless(f) |
| Fitting Angle | 90°, Swivel |
| SAE Reference No. | 080221 |
| N | 1.58 in |
| Material | Steel |
| No. of Ends | 2 |
| Weight | 0.6 LB |

