- Swivel Nut Branch Tee for 1/4" O.D. Tubing
| SAE Reference No. | 080433 |
| End Types | Flareless |
| N | 1.05 in |
| Fitting Angle | 90°, Swivel |
| Across Wrench Flats | 7/16 in |
| No. of Ends | 3 |
| Tube O.D. | 1/4 in |
| Fitting Description | Swivel Nut Branch Tee |
| End Size | 1/4 Flareless(f) |
| Material | Stainless Steel |
| M | 0.89 in |
| Weight | 0.15 LB |

