- 90° Straight Thread O-Ring to Flareless Elbow for 5/8" Port Size & 5/8" O.D. Tubing
| Across Wrench Flats | 7/8 in |
| M | 1.42 in |
| Material | Stainless Steel |
| Fitting Type | Elbow |
| No. of Ends | 2 |
| End Types | O-Ring Boss & Flareless |
| SAE Reference No. | 080220 |
| N | 1.7 in |
| Tube O.D. | 5/8 in |
| Fitting Angle | 90° |
| End Size | 5/8 O-Ring Boss(m) |
| Port Size | 5/8 |
| Fitting Description | 90° Straight Thread O-Ring to Flareless Elbow |
| Weight | 0.788 LB |

