- 90° Straight Thread O-Ring to Flareless Elbow for 3/4" Port Size & 3/4" O.D. Tubing
| End Size | 3/4 O-Ring Boss(m) |
| Port Size | 3/4 |
| End Types | O-Ring Boss & Flareless |
| Fitting Angle | 90° |
| M | 1.58 in |
| Fitting Type | Elbow |
| Material | Stainless Steel |
| Across Wrench Flats | 1 1/16 in |
| Fitting Description | 90° Straight Thread O-Ring to Flareless Elbow |
| N | 1.94 in |
| SAE Reference No. | 080220 |
| Tube O.D. | 3/4 in |
| No. of Ends | 2 |
| Weight | 1.375 LB |

