- Pipe Clamp
- Standard Duty
- 1 1/2" Pipe Size
- 1.90" Clamp Diameter
- 3.464" Length
features
- Simple to operate
- Easy to install
- Can accommodate various temperature ranges
- Makes for quick, easy pipe installation and layout
- A very high impact resistance
- Noise-reducing property
- Adjustable in small range
- Good appearance
- Shock absorption
- Vibration dampening
- Stackable and adjustable
- Prevents loosening of joints
- Use in installations having average loading with relatively light vibration in the system
- Ideal for machine tool applications and in instrumentation piping
- Clamps may be used without the top plate for reasons of economy where there is low/no vibration
- Construction of clamp is light and suitable for moderate load
- Weld plate/top plate – CS / SS 304 0.118" or 3 mm thick
- Choice of material depends upon environmental conditions
- The body is polypropylene and the clamp design as per DIN 3015-1
- Hardware material is phosphate-treated carbon steel weld plate with zinc/nickel-plated cover plate and bolt
- Other sizes available
| Series | Standard Series |
| Pipe Size | 1 1/2 in |
| Hardware Material | Mild Steel |
| Length | 3.464 in |
| Clamping Dia. | 1.900 in |
| Insert Material | Polypropylene |
| Group | 6 |
| Weight | 0.406 LB |

