- Pipe Clamp
- Heavy Duty
- 3/8" Pipe Size
- 0.675" Clamp Diameter
- 2.913" Length
features
- Simple to operate
- Easy to install
- Can accommodate various temperature ranges
- Makes for quick, easy pipe installation and layout
- A very high impact resistance
- Noise-reducing property
- Adjustable in small range
- Good appearance
- Shock absorption
- Vibration dampening
- Stackable and adjustable
- Prevents loosening of joints
- Use in installations where heavy pipe and high vibration are encountered
- They are invariably used for trench layout of pipe and in open weather conditions
- Construction of clamp is heavier than standard-duty and these clamps are suitable for heavy loads
- Weld plate/top plate – CS thickness is 0.314" or 8 mm and above as per the defined group
- The body is polypropylene and the clamp design as per DIN 3015-2
- Hardware material is phosphate-treated carbon steel weld plate and cover plate with zinc/nickel-plated bolts
- Other sizes available
| Hardware Material | Mild Steel |
| Group | 1 |
| Pipe Size | 0.375 in |
| Series | Heavy-Duty |
| Insert Material | Polypropylene |
| Length | 2.913 in |
| Clamping Dia. | 0.675 in |
| Weight | 0.25 LB |

