Brennan Industries
CPS-12-1.050
PENDING RECODE TO BRNN_CP-S4-12-CS-A, MTRL - 114828310
Item #103158344
- Pipe Clamp
- Standard Duty
- 3/4" Pipe Size
- 1.050" Clamp Diameter
- 2.362" Length
features
- Other sizes available
- Weld plate/top plate – CS / SS 304 0.118" or 3 mm thick
- Construction of clamp is light and suitable for moderate load
- Clamps may be used without the top plate for reasons of economy where there is low/no vibration
- Ideal for machine tool applications and in instrumentation piping
- Choice of material depends upon environmental conditions
- The body is polypropylene and the clamp design as per DIN 3015-1
- Hardware material is phosphate-treated carbon steel weld plate with zinc/nickel-plated cover plate and bolt
- Simple to operate
- Easy to install
- Can accommodate various temperature ranges
- Makes for quick, easy pipe installation and layout
- A very high impact resistance
- Noise-reducing property
- Adjustable in small range
- Good appearance
- Shock absorption
- Use in installations having average loading with relatively light vibration in the system
- Vibration dampening
- Stackable and adjustable
- Prevents loosening of joints
| Length | 2.362 in |
| Group | 4S |
| Series | Standard Series |
| Pipe Size | 0.75 in |
| Insert Material | Polypropylene |
| Hardware Material | Mild Steel |
| Clamping Dia. | 1.05 in |
| Weight | 0.25 LB |
