- Tube Clamps
- Heavy-Duty
- 1" Tube Size
- 3.385" Length
- 2H Group
features
- Simple to operate
- Easy to install
- Can accommodate various temperature ranges
- Makes for quick, easy pipe installation and layout
- A very high impact resistance
- Noise-reducing property
- Adjustable in small range
- Good appearance
- Shock absorption
- Vibration dampening
- Stackable and adjustable
- Prevents loosening of joints
- Use in installations where heavy pipe and high vibration are encountered
- They are invariably used for trench layout of pipe and in open weather conditions
- Construction of clamp is heavier than standard-duty and these clamps are suitable for heavy loads
- Weld plate/top plate – CS thickness is 0.314" or 8 mm and above as per the defined group
- The body is polypropylene and the clamp design as per DIN 3015-2
- Hardware material is phosphate-treated carbon steel weld plate and cover plate with zinc/nickel-plated bolts
- Other sizes available
| Tube Size | 1 in |
| Clamping Dia. | 1.660 in |
| Insert Material | Polypropylene |
| Hardware Type | Standard |
| Length | 3.385 in |
| Group | 4 |
| Series | Heavy-Duty |
| Hardware Material | Mild Steel |
| Weight | 0.0 LB |

