- Twin Tube Clamps
- Standard-Duty
- 1/4 in Tube Size
- 1 Group
features
- Hardware material is phosphate-treated carbon steel weld plate with zinc/nickel-plated cover plate and bolt
- Other sizes available
| Insert Material | Polypropylene |
| Hardware Material | Zinc-Plated Carbon Steel |
| Group | 1 |
| Tube Size | 1/4 in |
| Weight | 0.0 LB |

