- Twin Tube Clamp
- 1" Clamp Diameter
- 2 11/16" Length
- Polypropylene Insert Material
features
- Hardware material is phosphate-treated carbon steel weld plate with zinc/nickel-plated cover plate and bolt
- Other sizes available
| Length | 2 11/16 in |
| Clamping Dia. | 1 in |
| Insert Material | Polypropylene |
| Temperature Range [Max] | 212 °F |
| Temperature Range [Min] | -22 °F |
| Pressure | 1,000 psi |
| Group | 3 |
| Tube Size | 1 in |
| Hardware Material | Zinc-Plated Carbon Steel |
| Weight | 0.0 LB |

