- Twin Tube Clamps
- Standard-Duty
- 1 1/4 in Tube Size
- 5 Group
features
- Hardware material is phosphate-treated carbon steel weld plate with zinc/nickel-plated cover plate and bolt
- Other sizes available
| Tube Size | 1 1/4 in |
| Group | 5 |
| Insert Material | Polypropylene |
| Hardware Material | Zinc-Plated Carbon Steel |
| Weight | 0.569 LB |

