- Twin Tube Clamp
- 3/4" Clamp Diameter
- 2 11/16" Length
- Polypropylene Insert Material
features
- Hardware material is phosphate-treated carbon steel weld plate with zinc/nickel-plated cover plate and bolt
- Other sizes available
| Insert Material | Polypropylene |
| Temperature Range [Max] | 212 °F |
| Hardware Material | Zinc-Plated Carbon Steel |
| Group | H3 |
| Pressure | 1000 psi |
| Length | 2 11/16 in |
| Tube Size | 3/4 in |
| Temperature Range [Min] | -22 °F |
| Clamping Dia. | 0.75 in |
| Weight | 0.25 LB |

