- Bore to Male Flareless O-Ring
- 3/8" Bore to 3/8" Male Flareless O-Ring
| SAE Reference No. | N/A |
| Hex Size | 5/8 in |
| End Types | Flareless O-Ring & Bore |
| Material | Steel |
| Overall Length | 0.843 in |
| End Size | 3/8 Weld-On(f), 3/8 Flareless O-Ring(m) |
| Fitting Description | Bore to Male Flareless O-Ring |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Tube O.D. | 3/8 in |
| Weight | 0.04 LB |

