- Bore to Male Flareless O-Ring
- 5/8" Bore to 5/8" Male Flareless O-Ring
| Fitting Angle | Straight |
| End Size | 5/8 Bore, 5/8 Flareless O-Ring(m) |
| Material | Steel |
| Overall Length | 1.093 in |
| End Types | Flareless O-Ring & Bore |
| Hex Size | 15/16 in |
| No. of Ends | 2 |
| Tube O.D. | 5/8 in |
| SAE Reference No. | N/A |
| Fitting Description | Bore to Male Flareless O-Ring |
| Weight | 0.11 LB |

