- Bore to Male Flareless O-Ring
- 3/4" Bore to 3/4" Male Flareless O-Ring
| Material | Steel |
| Overall Length | 1.281 in |
| Tube O.D. | 3/4 in |
| SAE Reference No. | N/A |
| Fitting Angle | Straight |
| End Types | Flareless O-Ring & Bore |
| Hex Size | 1 1/4 in |
| End Size | 3/4 Bore, 3/4 Flareless O-Ring(m) |
| No. of Ends | 2 |
| Fitting Description | Bore to Male Flareless O-Ring |
| Weight | 0.18 LB |

