- Bore to Male Flareless O-Ring
- 1 1/2" Bore to 1 1/2" Male Flareless O-Ring
| Tube O.D. | 1 1/2 in |
| SAE Reference No. | N/A |
| Hex Size | 2 in |
| Fitting Description | Bore to Male Flareless O-Ring |
| No. of Ends | 2 |
| Material | Steel |
| Overall Length | 1.656 in |
| Fitting Angle | Straight |
| End Types | Flareless O-Ring & Bore |
| End Size | 1 1/2 Bore, 1 1/2 Flareless O-Ring(m) |
| Weight | 0.593 LB |

