- Small Hex Union
- 5/8 in" Male Flareless O-Ring to 1/2 in" Male Flareless O-Ring
| Overall Length | 1.781 in |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| Hex Size | 15/16 in |
| Material | Steel |
| End Types | Flareless O-Ring |
| Fitting Description | Small Hex Union |
| End Size | 1/2 Flareless O-Ring(m), 5/8 Flareless O-Ring(m) |
| Tube O.D. 2 | 1/2 in |
| Tube O.D. 1 | 5/8 in |
| Weight | 0.17 LB |

