- Small Hex Union
- 3/4 in" Male Flareless O-Ring to 1/2 in" Male Flareless O-Ring
| Fitting Angle | Straight |
| Hex Size | 1 1/8 in |
| No. of Ends | 2 |
| End Size | 1/2 Flareless O-Ring(m), 3/4 Flareless O-Ring(m) |
| Tube O.D. 1 | 3/4 in |
| SAE Reference No. | N/A |
| Fitting Description | Small Hex Union |
| Overall Length | 1.953 in |
| Material | Steel |
| Tube O.D. 2 | 1/2 in |
| End Types | Flareless O-Ring |
| Weight | 0.3 LB |

