- Large Hex Union
- 1 in" Male Flareless O-Ring to 1 in" Male Flareless O-Ring
| Tube O.D. 1 | 1 in |
| Fitting Description | Large Hex Union |
| End Size | 1 Flareless O-Ring(m) |
| Material | Steel |
| End Types | Flareless O-Ring |
| SAE Reference No. | N/A |
| Hex Size | 1 5/8 in |
| No. of Ends | 2 |
| Overall Length | 2.25 in |
| Fitting Angle | Straight |
| Tube O.D. 2 | 1 in |
| Weight | 0.49 LB |

