- Plug for use w/ 5/16 in" Female JIC
| Tube O.D. | 5/16 in |
| Hex Size | 9/16 in |
| End Types | Flareless O-Ring |
| No. of Ends | 1 |
| Fitting Description | Plug |
| Material | Steel |
| SAE Reference No. | N/A |
| Fitting Angle | Straight |
| End Size | 5/16 Flareless O-Ring(m) |
| Overall Length | 0.796 in |
| Weight | 0.038 LB |

