- Plug for use w/ 5/8 in" Female JIC
| Fitting Description | Plug |
| End Types | Flareless O-Ring |
| SAE Reference No. | N/A |
| Fitting Angle | Straight |
| Overall Length | 1.093 in |
| Tube O.D. | 5/8 in |
| No. of Ends | 1 |
| End Size | 5/8 Flareless O-Ring(m) |
| Material | Steel |
| Hex Size | 15/16 in |
| Weight | 0.138 LB |

