- Plug for use w/ 7/8 in" Female JIC
| Fitting Angle | Straight |
| End Size | 7/8 Flareless O-Ring(m) |
| Tube O.D. | 7/8 in |
| Material | Steel |
| SAE Reference No. | N/A |
| End Types | Flareless O-Ring |
| Fitting Description | Plug |
| No. of Ends | 1 |
| Overall Length | 1.312 in |
| Hex Size | 1 1/4 in |
| Weight | 0.0 LB |

