- Plug for use w/ 1 1/2 in" Female JIC
| No. of Ends | 1 |
| Fitting Description | Plug |
| SAE Reference No. | N/A |
| Overall Length | 1.656 in |
| End Size | 1 1/2 Flareless O-Ring(m) |
| Fitting Angle | Straight |
| Tube O.D. | 1 1/2 in |
| Hex Size | 2 in |
| Material | Steel |
| End Types | Flareless O-Ring |
| Weight | 0.0 LB |

