- 90° Union Elbow
- 5/8 in" Male Flareless O-Ring to 5/8 in" Male Flareless O-Ring
| Fitting Description | 90° Union Elbow |
| Tube O.D. 1 | 5/8 in |
| End Size | 5/8 Flareless O-Ring(m) |
| No. of Ends | 2 |
| Material | Steel |
| M1 | 1.45 in |
| End Types | Flareless O-Ring |
| SAE Reference No. | N/A |
| Fitting Angle | 90° |
| Across Wrench Flats | 15/16 in |
| Tube O.D. 2 | 5/8 in |
| M | 1.45 in |
| Weight | 0.34 LB |

