- 45° Male Elbow w/ 5/8" Male Flareless O-Ring & 3/4" Male Pipe
| No. of Ends | 2 |
| Fitting Type | Elbow, 45° |
| Fitting Description | 45° Male Elbow |
| Material | Steel |
| Pipe Size | 0.75 in |
| SAE Reference No. | N/A |
| N | 1.2 in |
| End Size | 5/8 JIC(m), 3/4 NPT(m) |
| M | 1.16 in |
| End Types | NPT & Flareless O-Ring |
| Across Wrench Flats | 1 1/8 in |
| Tube O.D. | 5/8 in |
| Weight | 0.35 LB |

