- Union Tee w/ 1/2" Male Flareless O-Ring
| End Size | 1/2 Flareless O-Ring(m) |
| Tube O.D. | 1/2 in |
| SAE Reference No. | N/A |
| M | 1.25 in |
| Fitting Angle | 90° |
| M1 | 1.25 in |
| Fitting Description | Union Tee |
| No. of Ends | 3 |
| End Types | Flareless O-Ring |
| Material | Steel |
| Across Wrench Flats | 13/16 in |
| Weight | 0.274 LB |

