- Cross w/ 1 1/4" Male Flareless O-Ring
| M | 2.06 in |
| End Types | Flareless O-Ring |
| Fitting Description | Cross |
| Tube O.D. | 1 1/4 in |
| Across Wrench Flats | 1 3/4 in |
| Material | Steel |
| Fitting Angle | 90° |
| End Size | 1 1/4 Flareless O-Ring(m) |
| No. of Ends | 4 |
| SAE Reference No. | N/A |
| Weight | 1.2 LB |

