- Bulkhead Union w/ 1/4" Male Flareless O-Ring
| End Types | Flareless O-Ring |
| Fitting Angle | Straight |
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| Material | Steel |
| Hex Size | 11/16 in |
| Overall Length | 2.07 in |
| Tube O.D. | 1/4 in |
| Fitting Description | Bulkhead Union |
| End Size | 1/4 Flareless O-Ring(m) |
| Weight | 0.08 LB |

