- Bulkhead Union w/ 5/16" Male Flareless O-Ring
| No. of Ends | 2 |
| Overall Length | 2.07 in |
| End Types | Flareless O-Ring |
| SAE Reference No. | N/A |
| Material | Steel |
| Fitting Description | Bulkhead Union |
| End Size | 5/16 Flareless O-Ring(m) |
| Hex Size | 3/4 in |
| Fitting Angle | Straight |
| Tube O.D. | 5/16 in |
| Weight | 0.09 LB |

