- Bulkhead Union w/ 3/8" Male Flareless O-Ring
| End Types | Flareless O-Ring |
| End Size | 3/8 Flareless O-Ring(m) |
| Fitting Description | Bulkhead Union |
| Hex Size | 13/16 in |
| SAE Reference No. | N/A |
| Tube O.D. | 3/8 in |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Material | Steel |
| Overall Length | 2.18 in |
| Weight | 0.11 LB |

