- Bulkhead Union w/ 3/4" Male Flareless O-Ring
| Overall Length | 3.09 in |
| End Types | Flareless O-Ring |
| Material | Steel |
| End Size | 3/4 Flareless O-Ring(m) |
| No. of Ends | 2 |
| Tube O.D. | 3/4 in |
| SAE Reference No. | N/A |
| Fitting Description | Bulkhead Union |
| Fitting Angle | Straight |
| Hex Size | 1 3/8 in |
| Weight | 0.49 LB |

