- Bulkhead Union w/ 1 1/2" Male Flareless O-Ring
| Fitting Angle | Straight |
| Fitting Description | Bulkhead Union |
| End Size | 1 1/2 Flareless O-Ring(m) |
| Overall Length | 3.52 in |
| No. of Ends | 2 |
| Material | Steel |
| Hex Size | 2 1/8 in |
| End Types | Flareless O-Ring |
| Tube O.D. | 1 1/2 in |
| SAE Reference No. | N/A |
| Weight | 1.32 LB |

