- 90° Bulkhead Union Elbow
- 3/8" Male Flareless O-Ring
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| End Types | Flareless O-Ring |
| Tube O.D. | 3/8 in |
| End Size | 3/8 Flareless O-Ring(m) |
| Material | Steel |
| M | 1.09 in |
| Across Wrench Flats | 5/8 in |
| Fitting Angle | 90° |
| N | 1.81 in |
| Fitting Description | 90° Bulkhead Union Elbow |
| Weight | 0.148 LB |

