- 90° Bulkhead Union Elbow
- 1" Male Flareless O-Ring
| Fitting Description | 90° Bulkhead Union Elbow |
| End Types | Flareless O-Ring |
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| M | 1.94 in |
| End Size | 1 Flareless O-Ring(m) |
| N | 2.79 in |
| Across Wrench Flats | 1 3/8 in |
| Fitting Angle | 90° |
| Material | Steel |
| Tube O.D. | 1 in |
| Weight | 1.093 LB |

