- 45° Bulkhead Union Elbow
- 1/4" Male Flareless O-Ring
| No. of Ends | 2 |
| Fitting Angle | 45° |
| End Types | Flareless O-Ring |
| M | 0.72 in |
| SAE Reference No. | N/A |
| N | 1.53 in |
| Fitting Description | 45° Bulkhead Union Elbow |
| Material | Steel |
| End Size | 1/4 Flareless O-Ring(m) |
| Tube O.D. | 1/4 in |
| Across Wrench Flats | 1/2 in |
| Weight | 0.074 LB |

