- 45° Bulkhead Union Elbow
- 5/16" Male Flareless O-Ring
| Tube O.D. | 5/16 in |
| N | 1.66 in |
| Fitting Description | 45° Bulkhead Union Elbow |
| End Size | 5/16 Flareless O-Ring(m) |
| Material | Steel |
| Across Wrench Flats | 9/16 in |
| End Types | Flareless O-Ring |
| Fitting Angle | 45° |
| SAE Reference No. | N/A |
| M | 0.77 in |
| No. of Ends | 2 |
| Weight | 0.1 LB |

