- 45° Bulkhead Union Elbow
- 5/8" Male Flareless O-Ring
| Across Wrench Flats | 15/16 in |
| Material | Steel |
| Tube O.D. | 5/8 in |
| M | 1.11 in |
| End Size | 5/8 Flareless O-Ring(m) |
| Fitting Angle | 45° |
| No. of Ends | 2 |
| End Types | Flareless O-Ring |
| N | 2.17 in |
| SAE Reference No. | N/A |
| Fitting Description | 45° Bulkhead Union Elbow |
| Weight | 0.348 LB |

