- Buna O-Ring for 5/16" Size Male Flareless O-Ring Fitting
| End Types | Flareless O-Ring |
| Material | Buna |
| I.D. | 0.228 in |
| Tube O.D. | 5/16 in |
| Fitting Description | Buna O-ring |
| End Size | 5/16 Flareless O-Ring(m) |
| Weight | 0.006 LB |
| End Types | Flareless O-Ring |
| Material | Buna |
| I.D. | 0.228 in |
| Tube O.D. | 5/16 in |
| Fitting Description | Buna O-ring |
| End Size | 5/16 Flareless O-Ring(m) |
| Weight | 0.006 LB |