- Buna O-Ring for 3/8" Size Male Flareless O-Ring Fitting
| I.D. | 0.295 in |
| Tube O.D. | 3/8 in |
| Fitting Description | Buna O-ring |
| Material | Buna |
| End Types | Flareless O-Ring |
| End Size | 3/8 Flareless O-Ring(m) |
| Weight | 0.006 LB |
| I.D. | 0.295 in |
| Tube O.D. | 3/8 in |
| Fitting Description | Buna O-ring |
| Material | Buna |
| End Types | Flareless O-Ring |
| End Size | 3/8 Flareless O-Ring(m) |
| Weight | 0.006 LB |