- Buna O-Ring for 1" Size Male Flareless O-Ring Fitting
| End Types | Flareless O-Ring |
| Fitting Description | Buna O-ring |
| I.D. | 0.884 in |
| Material | Buna |
| End Size | 1 Flareless O-Ring(m) |
| Tube O.D. | 1 in |
| Weight | 0.006 LB |
| End Types | Flareless O-Ring |
| Fitting Description | Buna O-ring |
| I.D. | 0.884 in |
| Material | Buna |
| End Size | 1 Flareless O-Ring(m) |
| Tube O.D. | 1 in |
| Weight | 0.006 LB |