- Viton O-Ring for 1/4" Size Male Flareless O-Ring Fitting
| End Types | Flareless O-Ring |
| I.D. | 0.176 in |
| End Size | 1/4 Flareless O-Ring(m) |
| Tube O.D. | 1/4 in |
| Fitting Description | Viton O-Ring |
| Material | Viton |
| Weight | 0.001 LB |
| End Types | Flareless O-Ring |
| I.D. | 0.176 in |
| End Size | 1/4 Flareless O-Ring(m) |
| Tube O.D. | 1/4 in |
| Fitting Description | Viton O-Ring |
| Material | Viton |
| Weight | 0.001 LB |