- Viton O-Ring for 2" Size Male Flareless O-Ring Fitting
| End Types | Flareless O-Ring |
| Material | Viton |
| Fitting Description | Viton O-Ring |
| Tube O.D. | 2 in |
| End Size | 2 Flareless O-Ring(m) |
| I.D. | 1.862 in |
| Weight | 0.0 LB |
| End Types | Flareless O-Ring |
| Material | Viton |
| Fitting Description | Viton O-Ring |
| Tube O.D. | 2 in |
| End Size | 2 Flareless O-Ring(m) |
| I.D. | 1.862 in |
| Weight | 0.0 LB |