- Straight Thread O-Ring Connector Extended
- 3/4" Male Flareless O-Ring to 3/4" Port Size
| Fitting Type | Adapter, Long |
| Material | Steel |
| Fitting Description | Straight Thread O-Ring Connector Extended |
| Hex Size | 1 1/4 in |
| Port Size | 3/4 |
| No. of Ends | 2 |
| End Types | O-Ring Boss & Flareless O-Ring |
| SAE Reference No. | N/A |
| Overall Length | 3.61 in |
| Fitting Angle | Straight |
| Tube O.D. | 3/4 in |
| End Size | 3/4 O-Ring Boss(m) |
| Weight | 0.6 LB |

