- Cap Assembly Insert for 5/8" O.D.Tube
| Material | Steel |
| End Size | 5/8 Face Seal(f) |
| Fitting Angle | Straight |
| Overall Length | 0.47 in |
| No. of Ends | 1 |
| Fitting Description | Cap Assembly Insert |
| Tube O.D. | 5/8 in |
| End Types | O-Ring Face Seal |
| SAE Reference No. | 520112 |
| Weight | 0.1 LB |

