- Cap Assembly Insert for 3/4" O.D.Tube
| SAE Reference No. | 520112 |
| Fitting Description | Cap Assembly Insert |
| Fitting Angle | Straight |
| Tube O.D. | 3/4 in |
| Overall Length | 0.53 in |
| End Size | 3/4 Face Seal(f) |
| Material | Steel |
| No. of Ends | 1 |
| End Types | O-Ring Face Seal |
| Weight | 0.21 LB |

