- Cap Assembly Insert for 1 1/4" O.D.Tube
| End Size | 1 1/4 Face Seal |
| Fitting Angle | Straight |
| Overall Length | 0.59 in |
| Fitting Description | Cap Assembly Insert |
| End Types | O-Ring Face Seal |
| No. of Ends | 1 |
| Material | Steel |
| SAE Reference No. | 520112 |
| Tube O.D. | 1 1/4 in |
| Weight | 0.599 LB |

