- Nut for 1" O.D.Tube
| Material | Steel |
| Fitting Description | Nut |
| Overall Length | 1.1 in |
| End Size | 1 Face Seal |
| No. of Ends | 1 |
| Tube O.D. | 1 in |
| Hex Size | 1 5/8 in |
| Fitting Angle | Straight |
| End Types | O-Ring Face Seal |
| SAE Reference No. | 520110 |
| Weight | 0.26 LB |
| Material | Steel |
| Fitting Description | Nut |
| Overall Length | 1.1 in |
| End Size | 1 Face Seal |
| No. of Ends | 1 |
| Tube O.D. | 1 in |
| Hex Size | 1 5/8 in |
| Fitting Angle | Straight |
| End Types | O-Ring Face Seal |
| SAE Reference No. | 520110 |
| Weight | 0.26 LB |